The Werner ProForm™ F3 H013002 Standard Harness with Quick Connect Legs is athletically styled and constructed with lightweight materials to deliver maximum comfort and unrelenting safety performance. In the event of a fall, simply pull the patented Relief Cords to deploy the built-in seat and achieve the Gravity Override position reducing the potential hazards of suspension trauma. ProForm™ F3 delivers Function, Fit and Freedom. Functional features are the post-fall performance with the relief cords and the new dual backpad system, which can be repositioned after a fall to reduce pressure on the clavicle. New WebAlert™2 adds a weather resistant coating to inspectable webbing. The addition of an integrated SRL bumper protects the lower back when wearing personal SRLs. Fit features include cam torso adjustment, quick connect buckles with indicator and new roll down torso web keepers for convenient storage of excess web. Freedom features are the lightweight material and design throughout the harness, minimizing contact points to promote airflow and maximize comfort.
Werner® ProForm™ F3 H013002 Standard Harness, Quick Connect Legs, M-L
|
Questions & Answers (0)
Product Description
PRICE
$398.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-13/32 in |
| Weight Capacity | 400 lbs |
| Weight | 5 lbs |
| Size | M/L |
Product Details
| Webbing Material | Polyester |
| Side D Ring | Yes |
| Padding Location | Back |
| Chest Connection Type | Quick Connect |
| Material | Polyester Webbing With WebAlert |
| Manufacturers Part Number | H013002 |
| Leg Strap Buckle | Quick-Connect |
| Chest Strap Buckle | Quick-Connect |
| Brand | Werner |
| Type | Construction Harness |
| Belt | Yes |
| Color | Blue |
| Series | ProForm F3 |
| Front D-Ring | No |
| D-Ring Material | Aluminum |
| Style | Vest |
| Strap Material | Polyester |
| Leg Connection Type | Quick Connect |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back, Side |
| Description | ProForm F3 Construction Harness |
| Torso Adjustment | Cam |
Compliance & Certifications
| Certifications | ANSI Z359.11 |