Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB1224228

MPN #: H311001

Werner® H311001 LITEFIT™ Standard Harness, Pass-Through Legs, S

Product Description

The Werner LITEFIT™ H311001 Standard Harness with Back D-Ring provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Slotted pass-through buckles on the leg and chest straps fasten without twisting.

PRICE
$55.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-13/32 in
Weight Capacity310 lbs
Weight4 lbs
SizeS

Product Details

Webbing MaterialPolyester
Side D RingNo
Padding LocationNo Padding
Chest Connection TypePass-Through
MaterialPolyester Web
Manufacturers Part NumberH311001
Leg Strap BuckleMating
Chest Strap BucklePass-Through
BrandWerner
TypeClimbing Harness
BeltNo
ColorBlue
SeriesLITEFIT
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Strap MaterialPolyester
Leg Connection TypePass-Thru
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionLiteFit™ Standard Harness

Compliance & Certifications

CertificationsANSI Z359.11