Federal Signal LSLD-024G Litestak; LED light module, 24VDC, Green
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal LSLD-024G Litestak; LED light module, 24VDC, Green - LSLD-024G
Federal Signal's Litestak® status indicators are vertical columns of light that indicate the status of a machine's operating process in a full 360° radius. The Litestak Model LSLD modular indicator light system allows the user to combine up to five interchangeable lamp units with a base power unit. Modules are sold separately for a truly customized indicator. Light modules come complete with a 100,000-hour LED lamp; LED light output coordinates with the module's impact-resistant polycarbonate lensing. LED lamps consume less power, operate at a lower temperature, and are remarkably resistant to vibration which makes them perfect for use in heavy-duty, high vibration applications. LED lamps are available in five colors amber, blue, clear, green or red. The standard double-contact bayonet base retrofits into any Federal Signal Litestak unit to replace original incandescent lamps. An optional Sound Module (Models LSS or LSH) can be added to the top of the Litestak column to create a dual purpose audible/visulstatus indicating signal. The LSS sound module allows the user to select from 32 tones via a simple dip switch panel. Litestak is a versatile system that allows the user to select either steady burn or flash. The Litestak base unit can be either surface mount, or 3/4 pipe mount. 5 Year Limited Warranty.
Federal Signal's Litestak® status indicators are vertical columns of light that indicate the status of a machine's operating process in a full 360° radius. The Litestak Model LSLD modular indicator light system allows the user to combine up to five interchangeable lamp units with a base power unit. Modules are sold separately for a truly customized indicator. Light modules come complete with a 100,000-hour LED lamp; LED light output coordinates with the module's impact-resistant polycarbonate lensing. LED lamps consume less power, operate at a lower temperature, and are remarkably resistant to vibration which makes them perfect for use in heavy-duty, high vibration applications. LED lamps are available in five colors amber, blue, clear, green or red. The standard double-contact bayonet base retrofits into any Federal Signal Litestak unit to replace original incandescent lamps. An optional Sound Module (Models LSS or LSH) can be added to the top of the Litestak column to create a dual purpose audible/visulstatus indicating signal. The LSS sound module allows the user to select from 32 tones via a simple dip switch panel. Litestak is a versatile system that allows the user to select either steady burn or flash. The Litestak base unit can be either surface mount, or 3/4 pipe mount. 5 Year Limited Warranty.
PRICE
$335.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/4 in |
| Weight | 0.5 lbs |
| Diameter | 4 in |
Product Details
| Lamp Life Hours | 100000 hr |
| Color | Green |
| Operating Temperature | 0F to 120F |
| Mounting Location | Base Required |
| Voltage | 24 V |
| Made in the USA | Yes |
| Light Source | LED |
| Package Quantity | 1 |
| Manufacturers Part Number | LSLD-024G |
| Operating Current | 80 mA |
| LED Color Family | Green |
| Brand | Federal Signal |