Federal Signal UTM Universal tone module
|
Questions & Answers (0)
Product Description
Federal Signal UTM Universal tone module - UTM
Federal Signal's Universal Tone Module (UTM) is a microcontrollerbased tone generator capable of producing 32 different tones. The UTM is the key component of a SelecTone® System or a single SelecTone device. Tone selection is made by setting five DIP switches. Housed in a plastic cover impregnated with stainless steel fibers, the circuitry is shielded from RFI (radio frequency interference) and EMI (electro-magnetic interference). The edge connector allows for quick and simple installation. The UTM can be substituted for any of the 13 SelecTone Tone Modules (TM Series). In addition to working with the entire SelecTone® line of speaker/amplifier products, the Model UTM is compatible with the EM3 Extension Module, 300VSC-1 Command Unit, 300VSC-1044SB Command Unit, 300SCW-1 Command Unit and 300SSC Supervised Command Unit. Federal Signal's UTM provides crisp, clear digital signals easily distinguished from the ambient noise of commercial, institutional and industrial environments. 5 Year Limited Warranty.
Federal Signal's Universal Tone Module (UTM) is a microcontrollerbased tone generator capable of producing 32 different tones. The UTM is the key component of a SelecTone® System or a single SelecTone device. Tone selection is made by setting five DIP switches. Housed in a plastic cover impregnated with stainless steel fibers, the circuitry is shielded from RFI (radio frequency interference) and EMI (electro-magnetic interference). The edge connector allows for quick and simple installation. The UTM can be substituted for any of the 13 SelecTone Tone Modules (TM Series). In addition to working with the entire SelecTone® line of speaker/amplifier products, the Model UTM is compatible with the EM3 Extension Module, 300VSC-1 Command Unit, 300VSC-1044SB Command Unit, 300SCW-1 Command Unit and 300SSC Supervised Command Unit. Federal Signal's UTM provides crisp, clear digital signals easily distinguished from the ambient noise of commercial, institutional and industrial environments. 5 Year Limited Warranty.
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Height | 5/6 in |
Product Details
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | UTM |
| LED Color Family | Black |
| Brand | Federal Signal |