Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3782021

Global Industrial™ Lithium Powered Elec Pallet Jack with Charger, 4500lb Cap, 27"W x 45"L Forks

Product Description
✓ Eliminates the manual pulling, pushing, or pumping required by non-powered pallet jacks
✓ Intuitive dual butterfly thumb switch allows for safe, accurate operation
✓ Transports loads of up to 4,500 lbs. at a maximum speed of 2.5 mph

The Global Industrial™ Electric Pallet Jack helps warehouse workers, material handlers, and forklift operators efficiently move heavy loads throughout your facility. Constructed from heavy-duty steel with a durable powder coat finish, this unit is able to support loads up to 4,500 lbs. and features three operating settings, including turtle and vertical modes for precise maneuvering. Its 52-1/2" turning radius helps users navigate tight aisles and crowded work areas, while the override brake allows for manual movement when needed. The rechargeable LiFePO4 battery delivers up to 2-1/2 hours of runtime, recharges in as little as 2 hours, and can be quickly swapped to minimize downtime. Built with sturdy steel forks and polyurethane wheels, this self-propelled pallet jack delivers reliable performance in warehouses, distribution centers, loading docks, and large retail stockrooms. Limited 1-Year Warranty.

  • cETL Certified
  • Ergonomic handle with an emergency stop switch and horn
  • Easily swappable battery system for continuous use
  • Reduces risk of physical strain or injury
  • Protected battery case for added safety
  • PRICE
    $2,299.00

    1
    1
    Preorder, expected around 11/20/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length64 in
    Width27 in
    Height48 in
    Lowered Height3 in
    Raised Height7-11/16 in
    Weight Capacity4500 lbs
    Weight320 lbs
    Fork Length45 in
    Fork Width6 in
    Distance Between Forks15 in
    Distance Across Forks27 in
    Travel SpeedLoaded: 2.5 mph; Unloaded: 2.9 mph

    Product Details

    Assembly RequiredNo
    Duty Cycle2.5 Hr
    Gradeability7% Loaded, 20% Unloaded
    Charger100-240 VAC
    MaterialSteel
    OperationElectric
    BrandGlobal Industrial
    Battery TypeLithium Iron
    TypeLithium Iron Powered Pallet Jack
    ColorYellow
    Lift TypeElectric
    Wheel TypePneumatic
    Lower TypePowered

    Warranty

    Warranty1 yr