Features:
- Lumens- 12000LM, 15000LM and 18000LM
- 120-347V
- Switchable CCT- 3500K, 4000K and 5000K
- 80 color rendering index
- Glossy Black
Weights & Dimensions
| Length | 12-3/16 in |
| Width | 12-3/16 in |
| Height | 7-1/2 in |
| Weight | 6 lbs |
| Diameter | 12-3/16 in |
Product Details
| Type | High Bay |
| Lamp Included | LED |
| Average Life | 100000 hr |
| Color Temperature | 5000 K |
| Color | Black |
| Series | REBL |
| CRI | 80 |
| Temperature Range | -40 to 131 °F |
| Mounting Location | Flip Hook, Pendant, Surface Mount Bracket |
| Wattage | 80/100/120 W |
| Voltage | 120 - 347 V |
| Dimmable | Yes |
| Material | Diecast Aluminum/Polycarbonate |
| Manufacturers Part Number | 28753Y |
| Bulb Type | LED |
| Lumens | 18000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL/C-UL Listed, Wet location Listed, IP66, NEMA Type 4X, NSF, DLC |