Nightstick FORGE™ Helmet Light - 2 CR123 - Black - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The NSP-4640B Helmet-Mounted Multi-Function Flashlight is the most versatile choice for helmet-mounted hands-free lighting. The 4640 outshines the competition with its powerful 360-lumen tightly-focused flashlight and a beam distance rating of 218 meters (715 feet). The user can also choose a lower 180-lumen settingfor increased runtime. The 4640 also features a25-lumen for 30 hours Survival Mode. The 4640 will fit on any Fire Helmet (or side-brim hard hat) regardless of whether it has an up-turned or down-turned brim thanks to the multi-angle mount that allows the user to fine-tune the exact light position and angle for optimal aim. This feature makes it possible to not only avoid goggles, face shields, and other helmet-worn gear but also place the light exactly where it's needed. The 4640 is IP-X7 rated waterproof and meets the requirement for NFPA-1971-8.6 (2013). Power comes from 2 included CR123 batteries.
PRICE
$231.90 Sold in packages of 2 / $115.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 5-1/8 in |
Product Details
| Type | Helmet Light |
| Max Lumens | 360 |
| Package Quantity | 2 |
| Color | Black |
| Beam Distance | 218 m |
| Manufacturers Part Number | NSP-4640B |
| Bulb Type | LED |
| Batteries Included | Yes |
| Water Resistant | Yes |
| Brand | NightStick |