Little Inner Bin Cup QBC112 for Plastic Stacking Bins - 2-3/4 x 5-1/4 x 3 Blue - Pkg Qty 48
|
Questions & Answers (0)
Product Description
Little Inner Bin Cup QBC112 for Plastic Stacking Bins - 2-3/4 x 5-1/4 x 3 Blue
Excellent for organizing small parts. Fits snugly inside stacking bins to create separate compartments. Sold in carton quantities.
Excellent for organizing small parts. Fits snugly inside stacking bins to create separate compartments. Sold in carton quantities.
PRICE
$64.80 Sold in packages of 48 / $1.35 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 2-3/4 in |
| Height | 3 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 48 |
| Color | Blue |
| Manufacturers Part Number | QBC112BL |
| Accessory Type | Bin Cup |
| Brand | Quantum Storage Systems |