- Flip Cap allows refilling without removing cap.
- Self–adjusting for cups ranging in size from 4–10oz (120–300ml).
- One–at–a–time dispensing.
- Plastic units have transparent tube to easily monitor cup levels.
Medium Pull-Type Water Cup, Artic Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Medium Pull–Type Water Cup Dispensers come in a wide variety of finishes for water cup dispensing needs. These self–adjusting and top loading dispensers can be mounted on walls or coolers.
PRICE
$276.00 Sold in packages of 12 / $23.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Depth | 3-1/4 in |
| Height | 16 in |
| Tube Length | 16 in |
| Size | Cone: 4-10 Oz. Flat: 4-10 oz. |
| Rim/Lid Diameter | 2-1/2" - 3-1/4" |
Product Details
| Type | Pull-Type Water Cup Dispensers |
| Color | Blue |
| Cup/Lid Size | 4 -10 oz. |
| Material | Plastic |
| Description | Medium Pull-Type Water Cup Dispenser |
| Package Quantity | 12 |
| Manufacturers Part Number | C3165TBL |
| Brand | San Jamar |