Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Little Giant 560300 10 Gallon Machine Tool Coolant Tank (Pump Not Included)

Little Giant 560300 10 Gallon Machine Tool Coolant Tank (Pump Not Included)

Item #: WBB215771

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,007.00 up to 36% OFF

Price: $647.00

$107.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

The MCT-10 is a 10 gallon metal tank for use on single-spindle drill presses, bench mills, tool grinders, cut off saws or small lathes using water soluble or light cutting oil. Includes adapters and fitters for use with pumps. (Pump not included.)

Product Details

  • Brand Little Giant
  • Material Steel Tank, Neoprene Hose, Brass Valve Adapter
  • Manufacturers Part Number 560300

Weights & Dimensions

  • Discharge Head 3/8" Nozzle ft
  • Width 25 in
  • Height 11-3/8 in
  • Length 10 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 560300 10 Gallon Machine Tool Coolant Tank (Pump Not Included)

Little Giant 560300 10 Gallon Machine Tool Coolant Tank (Pump Not Included)

Item #: WBB215771

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant