x

Take 15% off your entire order!

Offer applied at checkout

Little Giant 511310 10EN Series Sump Pump - 10' Power Cord

Little Giant 511310 10EN Series Sump Pump - 10' Power Cord

Item #: WBB569493

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$453.00 up to 27% OFF

Price: $331.95

Save $16.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Little Giant® 10EN Series Sump Pump - 10' Power Cord

Little Giant 10EN Series pumps feature 1/2 HP Permanent Split Capacitor (PSC) motors providing lower current draw, energy efficiency, improved performance and cooler-running for durability. Touting a full-load rating of only 8.0 amps the 10EN produces 67 gpm @ 5 ft. of head and a maximum shut off of 30 ft. In addition to a stainless intake plate, the 10EN also features a cast iron cover on the manual and RF (remote float switch) versions.

Features
  • 1/2 HP Permanent Split Capacitor (PSC) motor with thermal overload protection
  • Energy saving low amp draw
  • Cooler running motor which extends pump life
  • Epoxy coated cast iron motor housing
  • Vortex impeller
  • Solids handling up to 1/2 inch diameter
  • Available in manual or automatic operation with two switch options
  • integral snap action float or piggyback mechanical float
  • On Level: 7" - 10"
  • Off Level: 2" - 5"
  • 2 year warranty

  • BRAND Little Giant
  • MANUFACTURERS PART NUMBER 510801
  • TYPE Submersible Effluent Pump
  • LENGTH INCHES 8-3/4
  • WIDTH INCHES 8-1/2
  • HEIGHT INCHES 9-7/8
  • WEIGHT LBS 28
  • SWITCH OFF HEIGHT INCHES 2" ™ 5"
  • SWITCH ON HEIGHT INCHES 7" ™ 10"
  • MAXIMUM DIAMETER SOLIDS INCHES 1/2
  • CONSTRUCTION Epoxy Coated Cast Iron
  • SHAFT SEAL CONSTRUCTION Carbon/Ceramic Face Seal
  • IMPELLER MATERIAL Nylon
  • TEMPERATURE OF LIQUID PUMPED 140
  • AMPS 8
  • HERTZ 60
  • VOLTAGE 115
  • WATTAGE 850
  • HORSEPOWER 1/2
  • GALLONS PER MINUTE 67
  • SUCTION/DRAW HEAD FEET 30
  • CORD LENGTH FEET 10
  • DISCHARGE CONNECTION TYPE FNPT
  • SWITCH TYPE Manual
  • DISCHARGE CONNECTION SIZE INCHES 1-1/2
  • MODEL 10EN-CIM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant 510854 10EN Series Sump Pump - 20' Power Cord & Float Switch

Item #: B569495

Not Yet Rated

Usually ships in 9 to 12 days

$325.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 511310 10EN Series Sump Pump - 10' Power Cord

Little Giant 511310 10EN Series Sump Pump - 10' Power Cord

Item #: WBB569493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant