Little Giant®Cage-Adjustable Cage - Telescoping Platform, Type IAA - Special Duty, 3-5ft
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Aerial Safety Cage 3'-5' W/ Click Casters - 18503-145
OSHA regulations require ladders users working above a certain height to tie off to a suitable anchor point before they can work with both hands. In some circumstances, these standards are often difficult or even impossible to keep, and often result in operators working in unsafe positions. Little Giant Cage features an adjustable enclosed platform to be a versatile, safe alternative to tying off. The Cage is constructed of nonconductive, high-strength fiberglass-resin composite. The Cage is fully adjustable in one-foot increments, allowing the operator to adjust the platform height to the job at hand. Each side adjusts independently, so operators can also use the Cage over uneven surfaces or stairs, where a mechanical lift or ordinary stepladder could never go. And the Cage protects operators in a fully enclosed working platform, allowing them to work safely and quickly with two hands while complying with OSHA standards. Time-and energy-saving Tip & Glide wheels make it quick and easy to move from job to job. OSHA and ANSI certified. 1 year limited manufacturers warranty.
OSHA regulations require ladders users working above a certain height to tie off to a suitable anchor point before they can work with both hands. In some circumstances, these standards are often difficult or even impossible to keep, and often result in operators working in unsafe positions. Little Giant Cage features an adjustable enclosed platform to be a versatile, safe alternative to tying off. The Cage is constructed of nonconductive, high-strength fiberglass-resin composite. The Cage is fully adjustable in one-foot increments, allowing the operator to adjust the platform height to the job at hand. Each side adjusts independently, so operators can also use the Cage over uneven surfaces or stairs, where a mechanical lift or ordinary stepladder could never go. And the Cage protects operators in a fully enclosed working platform, allowing them to work safely and quickly with two hands while complying with OSHA standards. Time-and energy-saving Tip & Glide wheels make it quick and easy to move from job to job. OSHA and ANSI certified. 1 year limited manufacturers warranty.
PRICE
$1,619.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 375 lbs |
| Height to Top Step/Platform | 3' 0 - 4' 11 in |
| Platform Size | 18 x 22 in |
| Storage Depth | 11" |
| Max Working Height | 4' 11 in |
| Storage Height | 7' 9" |
| Rung Size | 1-1/2" Inner/1-3/4" Outer |
Product Details
| Lock Type | Cast Aluminum Rock Lock |
| Number of Steps | 3 - 5 |
| Color | Black |
| Duty Rating | Type IAA |
| Material | Fiberglass/Aluminum |
| Description | Aerial Safety Cage W/ Click Casters |
| Manufacturers Part Number | 18503-240 |
| Brand | Little Giant |
Compliance & Certifications
| Certifications | ANSI & OSHA |