Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3144976

MPN #: 19702

Little Giant® Safety Cage Platform Ladder w/ Wheels, 2' Type IAA, 2 Step, 375 lb. Capacity

Product Description
It's not a ladder, it's the Little Giant® Safety Cage®. With the Cage, you can access workspaces that would typically require tying-off, scaffolding or lifts, all with less time and labor than other climbing solutions. The Cage has a comfortable standing surface with a fully enclosed toe kick and wraparound enclosure, making it faster, safer and less expensive than many scaffolding or lift options. Plus, because you can work hands-free, the Safety Cage is perfect for jobs like maintaining large HVAC equipment or installing stage lighting.

Features:
  • Stable, Fully Enclosed Climbing Solution: Many industries require professionals to tie off at an anchor point when working at certain heights. This standard helps keep people safe, but it can be a difficult standard to maintain
  • Adjustable Outriggers: The OSHA-compliant Safety Cage eliminates the need to tie-off, helping you get your work done quickly. With adjustable outriggers*, the Cage has increased side-tip stability, making it the ideal climbing alternative for the job site
  • Ground Cue®: With Ground Cue®, you can descend the ladder with confidence. Ground Cue is Little Giant's integrated bottom rung alert system. Upon stepping on the bottom rung, Ground Cue makes an audible "click" that you can hear and feel, letting you know that you have safely reached the bottom of the Cage
  • Easy to Use, Store and Carry: The Safety Cage can be set up and taken down with just one person, and with its compact folding capabilities, storage is easy. The Cage features Tip & Glide™ Wheels, which lighten the load as you transport the Cage. With the Cage's caster wheel lift, you can roll the ladder from place to place, even while the Cage is fully deployed
  • Non-Conductive, Hi-Viz Green Fiberglass: You need climbing equipment you can count on. Little Giant's fiberglass is lightweight and durable, allowing you to work around electricity without fear of conductivity. The Cage is made with Little Giant's iconic Hi-Viz green fiberglass, which promotes increased visibility and serves to decrease accidental bumping
  • Rating: The Safety Cage meets or exceeds all OSHA and ANSI standards and is rated Type IAA to hold 375 lbs. and the 10' Safety Cage is rated Type IA to hold 300 lbs.
.

PRICE
$789.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width27 in
Height24 in ft
Weight Capacity375 lbs
Weight45 lbs
Height to Top Step/Platform24 in
Storage Depth6
Platform Height2

Product Details

Assembly RequiredNo
Number of Steps2
ColorGreen
Duty RatingType IAA
MaterialFiberglass
Description2' Fiberglass Platform Ladder w/ Wheels
Manufacturers Part Number19702
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI & OSHA