Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Little Giant 558281 Convertible Jet Pump - 1/2 HP

Little Giant 558281 Convertible Jet Pump - 1/2 HP

Item #: WBB215753

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$917.00 up to 27% OFF

Price: $673.40

$112.23/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

The JPC-050-C is a 1/2 HP convertible jet pump complete with pressure switch and pressure gauge and a deep well injector. Ideal for supplying pressurized fresh water to rural homes, farms and cabins. For use where vertical depth to water does not exceed 90 feet.

Click for Manual

Click for Spec Sheet

Product Details

  • Shaft Seal Material Carbon/Ceramic Face Seal
  • Impeller Material Plastic
  • Discharge Connection Type FNPT
  • Voltage 115/230 v
  • Horsepower 1/2 HP
  • Inlet Connection Type FNPT
  • Amperage 9/4.5 A
  • Housing Material Cast Iron
  • Phase 1
  • Gallons per Minute 11.1 gal/min
  • Brand Little Giant
  • PSI 30 - 50 psi
  • Material Epoxy Coated Cast Iron Pump Head
  • Hertz 60 hz
  • Manufacturers Part Number 558281

Weights & Dimensions

  • Discharge Connection Size 1 in
  • Width 9 in
  • Length 18-13/16 in
  • Inlet Connection 1-1/4 in
  • Suction/Draw Head 90 ft
  • Height 10 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 558281 Convertible Jet Pump - 1/2 HP

Little Giant 558281 Convertible Jet Pump - 1/2 HP

Item #: WBB215753

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant