
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The HWAB indoor high water alarm is designed to warn of high water lift chambers, sump basins, holding tanks, sewage and water removal systems. Includes a mechanical float switch with 15' cord. A green "power on" light indicates 115 VAC primary power is being applied to the alarm. There is a 9 VDC battery backup (battery not included) to ensure the alarm system functions if primary power fails.
Weights & Dimensions
- Width 2-5/16 in
- Length 4 in
- Cord Length 15 ft
- Height 6 in
Product Details
- Voltage 115 V
- Description High Water Alarm
- Amperage 5 A
- Phase 1
- Type High Water Alarm
- Brand Little Giant
- Material NEMA 1 Thermoplastic Enclosure
- Hertz 60 Hz
- Manufacturers Part Number 513288
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: July 17, 2013
Product Q & A
There are no questions for this product.

Little Giant 513288 HWAB Indoor High Water Alarm with 9V DC Battery Backup
$130.95
- Product Information
- Customer Review
- Product Q&A
- Accessories