Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2264360

MPN #: MM-2448-LPD-FL

Little Giant Mobile Service Bench w/ Non Slip Vinyl Top & Louvered Door, 48"W x 24"D, Gray

Product Description
This mobile bench cabinet features a 16 ga pegboard securely welded to the inside of the doors to provide an ideal and secure solution to storing and organizing your tools. The doors have a 3-point latching system with keyed handle that locks the doors at the top, center and bottom. Nonmarking Polyurethane Casters (2) Rigid and (2) Swivel, with Floor Lock. This bench cabinet has an all-welded, 12 ga construction. It is available with your choice of 4 standard work surfaces. Also, it comes with a factory installed top-mounted louvered or pegboard panel. This product has a limited warranty of 1 year. It is made in USA.

PRICE
$1,019.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1019.00
Buy 6 units - 11 units
969.00Save $50.00 (5%)
Buy 12+ units
939.00Save $80.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height41 in
Weight Capacity3600 lbs
Weight318 lbs
Wheel Diameter6 in
Nominal Height41 in

Product Details

Assembly RequiredNo
Number of Drawers--
Edge TypeSquare
MaterialSteel
Number of Shelves--
Construction TypeAll-Welded
Manufacturers Part NumberMM-2448-LPD-FL
BrandLittle Giant
TypeService Bench Cabinet
Shelf Type--
ColorGray
Wheel TypePolyurethane
StyleCabinet, Louvered Door
Country of OriginUSA
Number of Doors2
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialVinyl

Warranty

Warranty1 Year Limited