Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Little Giant 599209 Piggyback Mechanical Float Switch for 230 Volt Pumps up to 13 Amps

Little Giant 599209 Piggyback Mechanical Float Switch for 230 Volt Pumps up to 13 Amps

Item #: WBB215719

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$97.00 up to 30% OFF

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The RFSN-9, 230 Volt is a 20' non-mercury wide angle piggyback style remote float switch with 230 Volt plug for converting 230 Volt pumps up to 13 amps to automatic operation. On / Off level (pumping range) is adjustable by varying the tether length when installing the switch.

Product Details

  • Voltage 230 v
  • Description Mechanical Float Switch
  • Switch Type Piggyback Mechanical Float
  • Horsepower 1 HP
  • Amperage 13 A
  • Phase 1
  • Type Mechanical Float Switch
  • Brand Little Giant
  • Material PVC Float and Neoprene Cord
  • Hertz 60 hz
  • Manufacturers Part Number 599209

Weights & Dimensions

  • Diameter 3 in
  • Length 3-5/8 in
  • Cord Length 20 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 599209 Piggyback Mechanical Float Switch for 230 Volt Pumps up to 13 Amps

Little Giant 599209 Piggyback Mechanical Float Switch for 230 Volt Pumps up to 13 Amps

Item #: WBB215719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant