Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The WRS-5 "Drainosaur Jr." removes water from laundry trays, lavatory sinks, wet bar sinks, dehumidifiers, water softeners, etc. Installs above floor, no need to dig a sump. Unit is pre-assembled and ready to install. Includes 1/6 HP pump, discharge pipe, and 5 gallon IAPMO approved basin with 1-1/2" inlet and discharge and 2" vent.
Weights & Dimensions
- Discharge Connection Size 1-1/2 in
- Off Level 1" - 4"
- Cord Length 9 ft
- Suction/Draw Head 21 ft
- On Level 6" - 9"
- Height 15-5/8 in
- Diameter 14-1/2 in
Product Details
- Discharge Connection Type FNPT
- Switch Type Piggyback Diaphragm
- Amperage 5 A
- Wattage 380 W
- Type Water Removal System
- Material Polypropylene Tank, Epoxy Coated Aluminum Housing
- Shaft Seal Material Radial Lip Viton
- Voltage 115 V
- Horsepower 1/6 HP
- Capacity 5 gal
- Includes (2) 1-1/2 MNPT X 2 Slip Adpt (Inlet) & (1) 2 MNPT X 1-1/2 Slip Adpt (Vent)
- Phase 1
- Gallons per Minute 20 gal/min
- Brand Little Giant
- Hertz 60 Hz
- Manufacturers Part Number 505055
Customer Review
Product Q & A
There are no questions for this product.

Little Giant 505055 WRS Series 1/2HP Water Removal System - 115V- Piggyback Diaphragm Switch
$365.95
- Product Information
- Customer Review
- Product Q&A
- Accessories