Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2264372

MPN #: WWC2-3048-6PHFL

Little Giant Heavy Duty Mobile Workbench w/ Steel Square Edge Top & Center Shelf, 48"W x 30"D, Gray

Product Description
This heavy duty mobile cabinet features a 37-1/2"H reinforced 7 ga steel top with comfort edges, and 2" x 2" x 1/4" angle legs . The doors and enclosure are 12 ga with a keyed locking handle and 3-point locking mechanism for security. Clearance under the drawers is 16"H. There are 2 rigid and 2 swivel 6" phenolic wheels with a floor lock to stop unwanted movement while in use. The cabinet has a durable gray powder coated finish. This product is made in USA. This product has a limited warranty of 1 year.

PRICE
$2,055.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2055.00
Buy 6 units - 11 units
1949.00Save $106.00 (5%)
Buy 12+ units
1889.00Save $166.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height37-1/2 in
Weight Capacity3000 lbs
Weight393 lbs
Nominal Height38 in

Product Details

Assembly RequiredNo
TypeCabinet Workbench
Shelf TypeCenter Shelf
ColorGray
Number of Drawers--
Casters6" Phenolic with Floor Lock
Edge TypeSquare
Country of OriginUSA
Mobile or StationaryMobile
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberWWC2-3048-6PHFL
Top MaterialSteel
BrandLittle Giant

Warranty

Warranty1 yr