- Cabinet enclosure with 2 locking doors provides ample secure storage space
- 10,000 lbs. Capacity
- Extra strong, 7 gauge reinforced steel top
- 30" x 48" Top Size
- Comfort edges
- Lower shelf is 12 gauge and measures 31" deep x 67" wide
- Rugged, all-welded unit has a fixed height of 34"
- Heavy 2"x 2"angle legs are 1/4"thick
- Foot pads with 5/8" lag hole for mounting to the floor
- 12 gauge cabinet construction
- Keyed locking handle and three-point locking mechanism
- Drawer measures 26"W x 20"D x 6"H and has heavy-duty rollers, padlock hasp and full-width recessed handle.
- Clearance under drawer: 16"
Little Giant® Heavy Duty Cabinet Workbench with Steel Square Edge & 1 Drawer, 48"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,039.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 34 in |
| Weight Capacity | 10000 lbs |
| Weight | 357 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Type | Cabinet Workbench |
| Color | Gray |
| Number of Drawers | 1 |
| Style | Cabinet, Shelf, 1 Drawer |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WWC-3048-HD |
| Top Material | Steel |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |