Little Giant Storage Workbench w/ Steel Square Edge Top & Center Shelf, 72"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This cabinet enclosure comes with 2 locking doors and provides ample secure storage space. The heavy duty 7 ga top is formed on all four sides with a "comfort edge" radius. Its angle iron legs are 2" x 2" x 1/4" and have footpads with 5/8" diameter anchor holes. The lower shelf is 12 ga and measures 31" deep x 67" wide. Rugged, all-welded unit has a fixed height of 34". This product has a limited warranty of 1 year. This product is made in USA.
PRICE
$4,619.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 10000 lbs |
| Weight | 537 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Type | Cabinet Workbench |
| Shelf Type | Center Shelf |
| Color | Gray |
| Number of Drawers | -- |
| Style | Center Shelf |
| Edge Type | Square |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WWC2-3672 |
| Top Material | Steel |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |