Buyers Live Floor Hydraulic Pump, H6134171, 4 Bolt, 3000 Max Pressure, 7/8-13 Spline Shaft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 51 lbs |
| NPT Ports Rear | 1" |
| Gear Width | 1-3/4" |
| NPT Ports Side | 1-1/4" |
Product Details
| Mounting Location | 4 Bolt |
| Shaft | 7/8-13 Spline |
| Outboard Bearing | Y |
| Description | Live Floor, 4 Bolt, 3000 Max Pressure, 7/8-13 Spline Shaft |
| Flow @ 1,000 RPM | 18 |
| Manufacturers Part Number | H6134171 |
| Brand | Buyers Products |
| Max Pressure | 3000 psi |