Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1171924

MPN #: LK99

Elkay LK99, Chrome Basket Strainer & Tail Piece For Kitchen

Product Description
Why an Elkay drain?

Features:
  • Finish option to match your Elkay sink
  • Color coordinated drain and disposer cover option to match Elkay e-granite and Quartech sinks
  • Variety of styles and functions to match your individual needs
  • Manufactured out of the highest quality stainless steel and brass
PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7-9/16 in
Pipe Size1-1/2 in

Product Details

TypeBasket Strainer & Tail Piece
Material304 Stainless
DescriptionDrain Fitting
ColorSilver
Manufacturers Part NumberLK99
For Use WithKitchen
BrandElkay