Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patlite

Model # :WBB1854657

MPN #: MPS-202-RG

Patlite MPS-202-RG Continuous Light, 45mm, NPN & PNP Compatible, Red/Green Light, Silver, AC/DC24V

Product Description
The MPS series Slim LED tower with silver-colored body and a compact design at 30mm diameter, Body Length 220mm.

Features:
  • Patlite's Exclusive Specialty Cut Lens: For enhanced visibility from any direction and distance
  • Double Insulation: For enhanced durability and safety in the work environment
  • Installation: Direct mount with a single hole
  • Interchangeable LED module: No re-wiring even after installation
  • Main Body: Superior impact and heat resistant ABS resin
  • Lens: Superior weather resistant and light translucent AS resin
  • Available Colors: Red, Amber, Green, Blue, Clear/White
  • MP-B optional alarm
PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.18 in
Width1.18 in
Height5-9/16 in
Diameter1-3/16 in

Product Details

Body Color FamilySilver
Stackable TiersUp to 5 modules
Module Color FamilyRed, Green
Mounting LocationDirect Mount
Body StyleRound
Voltage24 V
Light SourceLED
MaterialBody: ABS, Lens: AS
System Of ProtectionIP65
DescriptionContinuous Light
Manufacturers Part NumberMPS-202-RG
LED Color FamilyRed/Green
BrandPatlite

Compliance & Certifications

CertificationsCE, cUL, UL, RoHS