Load Wheel Assembly, Durarun 95A 4X3 Poly
Generic Parts Service Load Wheel Assembly For Raymond 6210 Pallet Trucks, Durarun 95A 4X3 Poly
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Load Wheel Diameter | 4 x 3 in |
Product Details
| Type | Wheel |
| For Use with Make | Raymond |
| Material | Polyurethane |
| Manufacturers Part Number | RA 42136-001-A |
| Compatible Part/Model Number | 6210 |
| Brand | Generic Parts Service |