Load Wheel Assembly, Durarun 95A Poly, 3.25x5
Generic Parts Service Load Wheel Assembly For Crown PE 3000 Pallet Trucks, Durarun 95A Poly
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Load Wheel Diameter | 3.25 x 5 in |
Product Details
| Type | Wheel |
| For Use with Make | Crown |
| Material | Polyurethane |
| Manufacturers Part Number | CR 77086-A |
| Compatible Part/Model Number | PE 3000 |
| Brand | Generic Parts Service |