Load Wheel, 5" x 2.88", Durarun 95A Poly
Load Wheel For Raymond 7400 Reach Pallet Trucks - 5" x 2.88" Wheels Open Toe
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Load Wheel Diameter | 5 x 2.88 in |
Product Details
| Type | Wheel |
| For Use with Make | Raymond |
| Material | Polyurethane |
| Manufacturers Part Number | RA 632-043 |
| Compatible Part/Model Number | 7400 Reach Truck 5" x 2.88" Wheels Open Toe |
| Brand | Generic Parts Service |