Big Joe Load Wheel For CB22
Write a Review
|
Questions & Answers (0)
Product Description
Load Wheel.
PRICE
$1,169.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Type | Wheel |
| For Use with Make | CB22 |
| Material | Polyurathane |
| Package Quantity | 1 |
| Color | Yellow/Black |
| Manufacturers Part Number | 2320-601100-00 |
| Compatible Part/Model Number | Big Joe/Global |
| Brand | Big Joe |