- Load Wheel Kit
- Includes (2) Poly Load Wheel Assemblies (95-A) with Axles, Bearings, & Fasteners
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your electric lift truck. Parts are shipped in an easy to store compact box.
Load Wheel Kit for Electric Pallet Truck GWK-7HBW23-LW - Fits Toyota Model # 7 HBW 23
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Load Wheel Diameter | 3.25 x 4.50 in |
Product Details
| Assembly Required | No |
| Type | Wheel |
| For Use with Make | Toyota |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | GWK-7HBW23-LW |
| Compatible Part/Model Number | 7 HBW 23 |
| Brand | Generic Parts Service |