Load Wheel Kit for Electric Pallet Truck GWK-PE4500-LW - Fits Crown Model # PE 4501
Write a Review
|
Questions & Answers (0)
Product Description
Load Wheel Kits are a cost effective, easy to install solution containing all the parts you need to replace the wheels on your electric lift truck. Parts are shipped in an easy to store compact box. Kit Includes (2) Poly Load Wheel Assemblies (95-A) with Axles, Bearings, & Fasteners
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Load Wheel Diameter | 3.25 x 6.50 in |
Product Details
| Assembly Required | No |
| Style | Electric |
| Type | Wheel |
| For Use with Make | Crown |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | GWK-PE4500-LW |
| Compatible Part/Model Number | PE 4500 |
| Brand | Generic Parts Service |