High-Lift Skid Truck Replacement Wheel Kits are made of high quality materials for long lasting durability and dependability. Wheel Kits offer a convenient and cost effective solution for equipment repair. Easy assembly. Fits Atlas Model MSL-27x48
Load Wheel Kit For High-Lift Skid Truck, Fits Atlas Model # MSL-27x48
Write a Review
|
Questions & Answers (0)
Product Description
Load Wheel Kit for High-Lift Skid Truck GWK-MSL-LW - Fits Atlas Model # MSL-27x48
High-Lift Skid Truck Replacement Wheel Kits are made of high quality materials for long lasting durability and dependability. Wheel Kits offer a convenient and cost effective solution for equipment repair. Easy assembly. Fits Atlas Model MSL-27x48
High-Lift Skid Truck Replacement Wheel Kits are made of high quality materials for long lasting durability and dependability. Wheel Kits offer a convenient and cost effective solution for equipment repair. Easy assembly. Fits Atlas Model MSL-27x48
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Load Wheel Diameter | 3 x 2 in |
Product Details
| Assembly Required | No |
| Type | Wheel |
| For Use with Make | Atlas |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | GWK-MSL-LW |
| Compatible Part/Model Number | MSL-27x48 |
| Brand | Generic Parts Service |
Warranty
| Warranty | 90 days |