- Load Wheel Kit
- Includes (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.
Load Wheel Kit for Manual Pallet Jack GWK-PUAA-LW - Fits Wesley Pallet Mule Model # AA5500 2.9"
|
Questions & Answers (0)
Product Description
Load Wheel Kit for Manual Pallet Jack GWK-PUAA-LW - Fits Wesley Pallet Mule Model # AA5500 2.9"
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Load Wheel Diameter | 2.875 x 4 in |
Product Details
| Assembly Required | No |
| Type | Wheel |
| For Use with Make | Pallet Mule - Wesley |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | GWK-PUAA-LW |
| Compatible Part/Model Number | AA5500 2.9" |
| Brand | Generic Parts Service |