Barska Loaded Gear CX-100 Single Point Sling, 67"L x 1-1/2"W
|
Questions & Answers (0)
Product Description
The Loaded Gear CX-100 single point sling gives the hunter of recreational shooter versatile rifle-retention solution while allowing the rifle to be quickly detached at a moments notice.
PRICE
$20.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 in |
| Width | 1-1/2 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Sling |
| Package Quantity | 1 |
| Color | Black |
| Series | Loaded Gear CX-100 |
| Manufacturers Part Number | BI12034 |
| Accessory Type | Sling |
| Brand | Barska |
Warranty
| Warranty | 1 yr |