Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Saint Gobain

Model # :WBB904381

MPN #: 17110-0100

Elevated Stands w/Support for Saint-Gobain 100 Gallon Conical-Bottom Tank

Product Description
Sturdy, all-metal stands are available for most Saint-Gobain Performance Plastics cylindrical tanks. These stands feature welded carbon steel construction, chemical-resistant PUR Paint and fit tanks with or without FRP casing. Available in 304 or 316 construction, casters (s/s or sanitary), handles and support rings. Elevated stands for conical-bottom tanks conform to the tank's cone angle. Open at the tip to accommodate fittings. Conical-bottom stands center drain openings are as follows: 30 gallon - 5 inch; 55, 100, 150 and 250 gallon - 7 inch; 400 and 500 gallon - 8 inch. Cone tip is 18 inches from the floor. Stand should be bolted to the floor for stability. Available with or without mixer supports. Includes a 6 month limited warranty.

PRICE
$1,959.00

1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-1/4 in
Depth33-1/4 in
Height64 in
Weight125 lbs

Product Details

Assembly RequiredNo
MaterialCarbon Steel
Package Quantity1
ColorBlue
Manufacturers Part Number17110-0100
Accessory TypeStand
BrandSaint Gobain

Warranty

Warranty6 mo