Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2181158

MPN #: BI12260

Barska Loaded Gear VX-500 Plate Carrier Tactical Vest BI12260 - Black

Product Description
The Loaded Gear VX-500 Plate Carrier Tactical Vest is an plate carrying tactical vest that has been designed to provide the user with a versatile platform for attaching an array of accessories. Magazine pouches, radio pouches, and accessory pouches can all be attached to the front and back of this tactical vest. This allows the user to configure a number of different accessories onto it utilizing its MOLLE platform. Also features a front and rear sleeve for inserting body armor plates, ensuring that vital areas are well protected. The VX-500 is adjustable and fits most adult body sizes. Backed by One year Limited Warranty.

PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width22-1/2 in
Height4 in
Weight3 lbs

Product Details

Assembly RequiredNo
Lock TypeZippered / Quick-Release Buckle
TypePlate Carrier Tactical Vest
ColorBlack
SeriesLoaded Gear VX-500
Accessory TypeTactical Gear
MaterialPolyester and Cotton
Manufacturers Part NumberBI12260
BrandBarska

Warranty

Warranty1 yr