Barska Loaded Gear VX-300 Tactical Vest BI12256 - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Loaded Gear VX-300 Tactical Vest is a durable tactical vest 7 piece keeps ammo and tactical essentials organized and close at hand. Adjustable to fit most adult body types. Internal sleeves with hold down straps for body armor plates located on the back and front of the vest (body armor plates not included). Tough mesh webbing designed for maximum ventilation and durability. Webbing system allows for easy re-configurations. Front Velcro area for attaching ID patches. Reinforced rescue pull handle located on the upper back of vest. Backed by One Year Limited Warranty. Includes two small pouches, one large accessory pouch, one three section magazine pouch, one 2-section magazine pouch, one accessory pouch with Velcro patches, and one radio/phone pouch.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 26 in |
| Height | 4 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Zippered |
| Type | Tactical Vest |
| Color | Black |
| Series | Loaded Gear VX-300 |
| Accessory Type | Tactical Gear |
| Material | Polyester and Cotton |
| Manufacturers Part Number | BI12256 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |