Mr. Chain® Loading Dock Kit With Plastic Chain, Black/Yellow
|
Questions & Answers (0)
Product Description
Used to create a visual warning at loading docks 48" or lower in height. Contains 2 magnet rings, 2 carabiners and 10 Ft. of Mr. Chain's 2" heavy duty plastic chain. Magnet strength is 25 lbs. each.
PRICE
$42.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Weight | 2 lbs |
| Link Size | 2 in |
Product Details
| Type | Loading Dock Kit |
| Color | Yellow/Black |
| Includes | 2 Magnet Rings, 2 Carabiner Hooks & 2" HD Chain |
| Material | HDPE With UV Inhibitors |
| Package Type | Bag |
| Package Quantity | 1 |
| Description | Loading Dock Kit With Plastic Chain |
| Manufacturers Part Number | 72302 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |