Mr. Chain® Plastic Barrier Chain, 1-1/2" x 50', Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Create your own custom crowd control solution with Mr. Chain Plastic Barrier Chain. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use Mr. Chain Plastic Barrier Chain with Mr. Chain stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. UV resistant and recyclable. Made in the USA.
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Weight | 3 lbs |
| Trade Size | #6 |
| Link Size | 1-1/2 in |
Product Details
| Type | Chain |
| Color | Yellow/Black |
| Includes | 50' of 1.5" Black & Yellow Alternating Barrier Chain |
| Material | Plastic |
| Package Type | Bag |
| Description | 1-1/2" Plastic Chain |
| Package Quantity | 1 |
| Manufacturers Part Number | 30029-50 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |