This high-visibility Wall Mounted Safety Barrier Net from US Netting provides a simple, cost-effective way to protect loading docks and other areas from personnel, light-duty pallet trucks and handcarts. The durable, lightweight net takes up minimal space and attaches easily to existing walls without interfering with dock door operation. Fully adjustable with heavy-duty snap hooks.
US Netting Loading Dock Safety Net, 4' x 14', OHPW414-B
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14 |
| Height | 4 ft |
| Load Rating | 300 lbs |
Product Details
| Type | Loading Dock Net |
| Material | Polyester Webbing |
| Description | Loading Dock Safety Net |
| Color | Orange |
| For Use With | Safety Barrier |
| Brand | US Netting |
Related Products
The package contains 8 size #9 rings that fit a bollard of 7 3/4" - 8 5/8" diameter bollard. 4' x 14' Net to secure an area lined with existing bollards. All Hardware Included. The Existing Bollard Safety Net Package safety adapts your existing bollards into a safety barrier. Rings slide directly onto your existing steel/cement bollards without the need for drilling or extra tools. Rings can have up to 3 anchor points for attachment and come with everything needed to secure an area. Polyester safety net is adjustable, safety orange, and stands 48" tall.
The bollards feature a two-part design where the main bollard post slides over top the base which is inserted into a core drilled hole in the concrete. This allows for no obstructins when the bollard is removed. Made in the USA.
The package contains 8 size #8 rings that fit a bollard of 6 3/4" - 7 5/8" diameter bollard. 4' x 16' Net to secure an area lined with existing bollards. All Hardware Included. The Existing Bollard Safety Net Package safety adapts your existing bollards into a safety barrier. Rings slide directly onto your existing steel/cement bollards without the need for drilling or extra tools. Rings can have up to 3 anchor points for attachment and come with everything needed to secure an area. Polyester safety net is adjustable, safety orange, and stands 48" tall.
The package contains 8 size #7 rings that fit a bollard of 5 5/8" - 6 5/8" diameter bollard. 4' x 26' Net to secure an area lined with existing bollards. All Hardware Included. The Existing Bollard Safety Net Package safety adapts your existing bollards into a safety barrier. Rings slide directly onto your existing steel/cement bollards without the need for drilling or extra tools. Rings can have up to 3 anchor points for attachment and come with everything needed to secure an area. Polyester safety net is adjustable, safety orange, and stands 48" tall.
Lift More, Stress Less: Experience the Power of Our Extra Strength Cargo Lifting Net! Introducing our Extra Strength Cargo Lifting Net - when strength, durability, and safety matters! Looking for a lifting net that won't let you down? We've got you covered! Our Cargo Lifting Net is all you need to get the job done, with an impressive lifting capacity of up to 500 lbs. Now, that's powerful! US Netting's 500 lb. Cargo Lifting Net 6' x 6' with 11" mesh, is engineered for dependable light-duty lifting in industrial and commercial settings. Features: Unmatched Strength & Durability- Engineered ...