This high-visibility Wall Mounted Safety Barrier Net from US Netting provides a simple, cost-effective way to protect loading docks and other areas from personnel, light-duty pallet trucks and handcarts. The durable, lightweight net takes up minimal space and attaches easily to existing walls without interfering with dock door operation. Fully adjustable with heavy-duty snap hooks.
US Netting Loading Dock Safety Net, 4' x 22', OHPW422-B
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 22 |
| Height | 22 ft |
| Load Rating | 300 lbs |
Product Details
| Type | Loading Dock Net |
| Material | Polyester Webbing |
| Description | Loading Dock Safety Net |
| Color | Orange |
| For Use With | Safety Barrier |
| Brand | US Netting |
Related Products
The package contains 8 size #6 rings that fit a bollard of 4 5/8" - 5 1/2" diameter bollard. 4' x 6' Net to secure an area lined with existing bollards. All Hardware Included. The Existing Bollard Safety Net Package safety adapts your existing bollards into a safety barrier. Rings slide directly onto your existing steel/cement bollards without the need for drilling or extra tools. Rings can have up to 3 anchor points for attachment and come with everything needed to secure an area. Polyester safety net is adjustable, safety orange, and stands 48" tall.
US Netting's Chute Safety Nets 3" x 48" in Yellow, 50 Count, are engineered to enhance warehouse safety and efficiency. Custom-built for chute racks, these nets feature a robust, stretchable design that allows employees to safely retrieve products while preventing accidental drops. Reinforced webbing edges with grommets ensure quick and secure installation, significantly reducing setup time-from nearly ten hours to under one hour per wall, as noted by maintenance teams. The nets not only protect employees from injury but also minimize costly product loss and reduce time-consuming ...
The package contains 8 size #8 rings that fit a bollard of 6 3/4" - 7 5/8" diameter bollard. 4' x 18' Net to secure an area lined with existing bollards. All Hardware Included. The Existing Bollard Safety Net Package safety adapts your existing bollards into a safety barrier. Rings slide directly onto your existing steel/cement bollards without the need for drilling or extra tools. Rings can have up to 3 anchor points for attachment and come with everything needed to secure an area. Polyester safety net is adjustable, safety orange, and stands 48" tall.
US Netting's Chute Safety Nets 6" x 48" in Red, are engineered to enhance warehouse safety and efficiency. Custom-built for chute racks, these nets feature a robust, stretchable design that allows employees to safely retrieve products while preventing accidental drops. Reinforced webbing edges with grommets ensure quick and secure installation, significantly reducing setup time-from nearly ten hours to under one hour per wall, as noted by maintenance teams. The nets not only protect employees from injury but also minimize costly product loss and reduce time-consuming quarantine ...
The package contains 8 size #10 rings that fit a bollard of 8 3/4" - 9 5/8" diameter bollard. 4' x 20' Net to secure an area lined with existing bollards. All Hardware Included. The Existing Bollard Safety Net Package safety adapts your existing bollards into a safety barrier. Rings slide directly onto your existing steel/cement bollards without the need for drilling or extra tools. Rings can have up to 3 anchor points for attachment and come with everything needed to secure an area. Polyester safety net is adjustable, safety orange, and stands 48" tall.