Martin Wheel Kenda Loadstar Trailer Tire and 4-Hole Custom Spoke Wheel (4/4) DM452C-4C-I - 530-12
Write a Review
|
Questions & Answers (0)
Product Description
Here is the best replacement wheel for utility, RV and boat trailers. Manufactured to exceed DOT requirements for highway use. Powder-coat finish resists chipping, scratching, fading and corrosion for a great appearance and longer life. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda! Bolt Circle Pattern: 4 holes on 4" circle. Bias ply tire; Load Range C. Max Load: 1045 lbs @ 80 psi
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5.6 in |
| Weight Capacity | 1045 lbs |
| Weight | 22 lbs |
| Wheel Diameter | 21.9 in |
| Rim Size | 12 x 4 in |
| Bolt Circle | 4 x 4 in |
Product Details
| Assembly Required | No |
| Type | Tire & Rim |
| Color | White Powder-Coat with Pinstripe |
| Series | Loadstar |
| Tire Code Rating | TL |
| Max PSI | 80 psi |
| Tread Design | K371 Loadstar |
| Load Range | C psi |
| Style | Highway Rated Trailer |
| Ply Rating | 6 Ply |
| Material | Bias Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | DM452C-4C-I |
| Tire Type | 530-12 |
| Brand | Martin Wheel |
Warranty
| Warranty | 2 yr |