Diversified Spaces LOBO Multi-Purpose Table, HPL with 3mm Edge Top, 60"L x 24"W x 30"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Metal Activity Table - These science tables have a 1"x2", 16 gauge apron frame that is attached to the top. The frame attaches to the 14 gauge 30"H fixed legs. Legs are 1-1/4" square. Color: Black.
PRICE
$568.10
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 30 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | Yes |
| Type | Multi-Purpose Table |
| Frame Color Family | Black |
| Series | LOBO |
| Top Color Family | Black |
| Description | Metal Activity Table |
| Frame Material | Metal |
| Leg Type | 4 Legged |
| Manufacturers Part Number | X760LBB |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | Diversified Spaces |
Warranty
| Warranty | Lifetime Limited yr |