Triton Products LocBin Wall Storage w/ 6 Bins & 1 Rail, 14-3/4"L x 8-1/4"W x 7"H,Blue,Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
LocBin Wall Storage, 3-240BWS, W/Rails, Large, Blue (8 pc)
The revolutionary LocBin wall mount bin and rail system offers a complete, secure and cost effective plastic bin wall storage solution. LocBins are versatile and sturdy for garage, shop or office. Sort and store small parts, hardware, tool accessories, craft and hobby items and more. LocBin wall storage system eliminates expensive louvered panels. The kit contains everything required for installation. Bins lock together from the bottom and use the interlocking rail system. The top hanging bin for each row attaches to the wall mount rail and the stacked and interlocked bins remain attached to one another. Contents will not mix, shift or spill. Storing and organizing small parts using garage, shop and hobby room walls is quick and simple. LocBin wall systems take five minutes to install and adding LocBins takes seconds. Customize a bin storage system for any room with this total storage solution. The LocBin can solve just about any organizational or storage problem with ease.
The revolutionary LocBin wall mount bin and rail system offers a complete, secure and cost effective plastic bin wall storage solution. LocBins are versatile and sturdy for garage, shop or office. Sort and store small parts, hardware, tool accessories, craft and hobby items and more. LocBin wall storage system eliminates expensive louvered panels. The kit contains everything required for installation. Bins lock together from the bottom and use the interlocking rail system. The top hanging bin for each row attaches to the wall mount rail and the stacked and interlocked bins remain attached to one another. Contents will not mix, shift or spill. Storing and organizing small parts using garage, shop and hobby room walls is quick and simple. LocBin wall systems take five minutes to install and adding LocBins takes seconds. Customize a bin storage system for any room with this total storage solution. The LocBin can solve just about any organizational or storage problem with ease.
PRICE
$92.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 8-1/4 in |
| Depth | 14-3/4 in |
| Height | 7 in |
| Size (L x W x H) | 14-3/4 x 8-1/4 x 7 in |
| Inside Length | 14 in |
| Inside Width | 6-11/16 in |
| Inside Height | 6-3/4 in |
| Weight Capacity | 65 lbs |
Product Details
| Type | Storage Bins |
| Color | Blue |
| Accessory Type | Bin |
| Number of Bins | 6 |
| Style | 2 Hanging Rails w/6 Bins |
| Material | Polypropylene |
| Description | LocBin Wall Storage |
| Package Quantity | 6 |
| Manufacturers Part Number | 3-240BWS |
| Stack and/or Nest | Hang & Stack |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |