Triton Products LocBin Wall Storage, 5-3/8"L x 4-1/8"W x 3"H, Blue, Polypropylene, Pack of 24
Write a Review
|
Questions & Answers (0)
Product Description
The revolutionary LocBin is the ideal stacking and hanging pegboard storage solution. Triton LocBin is versatile and sturdy for garage, shop or office storage. When space is tight and things get cluttered, new and innovative storage solutions are needed. LocBin is the ideal wall, standalone or tool board storage solution, and it can handle just about any storage need. Consumers can be confident that once the bins are stacked and interlocked they will remain attached to one another and the contents will not mix, shift or spill. When wall mounted, LocBins will not slide forward or tip, providing safe and convenient access. Organization and storage no longer needs to be a hassle or disaster waiting to happen. The uses of a LocBin are infinite, and customers who turn to them for a storage solution never want to depend on anything else. The LocBin is a one-stop wonder that can solve just about any organizational or storage problem with ease.
PRICE
$66.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 in |
| Width | 4-1/8 in |
| Depth | 5-3/8 in |
| Height | 3 in |
| Size (L x W x H) | 5-3/8 x 4-1/4 x 3 in |
| Inside Length | 4-3/4 in |
| Inside Width | 3-9/16 in |
| Inside Height | 2-13/16 in |
| Weight Capacity | 12 lbs |
Product Details
| Type | Storage Bins |
| Color | Blue |
| Accessory Type | Bin |
| Number of Bins | 24 |
| Material | Polypropylene |
| Description | LocBin |
| Package Quantity | 24 |
| Manufacturers Part Number | 3-210B |
| Stack and/or Nest | Hang & Stack |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |