LocBoard Mobile Tool Carts offer the most secure and durable way to transport tools, supplies and parts anywhere within a facility. LocHook locking hooks and accessories aid in keeping tools and items safe and securely in their place.
Dual-sided storage allows users to organize, manage and store precision tools, hand tools and equipment without clutter.
Tools and equipment can be transported virtually anywhere within a plant or service environment.
Pull handle and durable neoprene casters (2 fixed and 2 swivel locking) make it easy to transport the carts across flat surfaces.
Fully visible storage system improves tool accountability and proper tool usage.
Narrow base allows the user to transport tools around tight corners and through narrow door openings.
Items can be secured on the tool cart with Triton's patented locking DuraHook(s) for DBC-4 or LocHook(s) with 2 and 4 point contact locking features for LBC-4 and LBC-18 LocBoard tool carts.
Mobile tool carts are equipped with a sturdy aluminum bottom tray for tool boxes and items. LBC-18 and LBC-18S equipped with a top storage tray.
LBC-18H LocBoard Tool Cart: Anodized aluminum frame; 36-3/4" L x 3
9-1/4" H x 21-1/4" W; 18 sq. ft. of storage surface and 4.9 sq. ft. of space on bottom tray; 36"L x 3-1/4"W x 1-1/2"D top storage shelf; 800 lb. load rating; 3" casters; use with LocHook 50000 series locking hooks.
LBC-18H LocHook Assortment includes: (6)1" Single Rod, 30º Bend; (6) 3" Single Rod, 30º Bend; (4) 4" Single Rod, 30º Bend; (4) 6" Single Rod, 90º Bend; (6) 3" Double Rod, 90º Bend; (4) 5-3/4" Double Rod, 90º Bend; (4) Extended Spring Clip; (4) Standard Spring Clip; (6) 2-1/4" Curved Hook; (4) Closed End Hammer/Pliers Holder; (2) Multi-Prong Tool Holder; (2) Multi-Ring Tool Holder; (4) BinClip(s); (4) Black Plastic Hanging Bins.
Triton Products 36-3/4"L x 39-1/4"H x 211/4"W Aluminum Frame Tool Cart w/64 pc LocHook Assortment
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$859.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39 in |
| Depth | 21 in |
| Height | 37 in |
| Weight Capacity | 800 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Tool Cart |
| Color | White |
| Number of Bins | 4 |
| Finish | Epoxy Coated |
| Material | Steel/Aluminum |
| Description | Locboard Mobile Tool Cart with 64 piece LocHook assortment |
| Package Quantity | 61 |
| Manufacturers Part Number | LBC-18H |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime yr |