Special Features:
- Trapezodial Cross Section, Vibration Resistance
- General Purpose
Weights & Dimensions
| Min Inside Dimension | 0-1/4 |
| Size | 1/4 |
| Inner Diameter | 0.260 - 0.252 |
| Thickness | 3 µm |
| Diameter | 1/4 |
| Unit of Measurement | Inch (Imperial) |
| Max Inside Dimension | 0-1/4 |
| Max Outside Dimension | 1/2 |
Product Details
| Type | Lock Washer |
| For Use With | Hardened Flat Washer |
| Country of Origin | Germany |
| Finish | Zinc |
| Material | Spring Steel |
| Description | 1/4" Lock Washer |
| Package Quantity | 100 |
| Manufacturers Part Number | LW14 |
| Grade | Spring Steel |
| Brand | L.H.Dottie |