Special Features:
- Trapezodial Cross Section, Vibration Resistance
- General Purpose
Weights & Dimensions
| Min Inside Dimension | 0-5/8 |
| Size | 5/8 |
| Inner Diameter | 0.641 - 0.628 |
| Thickness | 3 µm |
| Diameter | 5/8 |
| Unit of Measurement | Inch (Imperial) |
| Max Inside Dimension | 0-5/8 |
| Max Outside Dimension | 1-1/16 |
Product Details
| Type | Lock Washer |
| For Use With | Hardened Flat Washer |
| Country of Origin | Germany |
| Finish | Zinc |
| Material | Spring Steel |
| Description | 5/8" Lock Washer |
| Package Quantity | 100 |
| Manufacturers Part Number | LW58 |
| Grade | Spring Steel |
| Brand | L.H.Dottie |