Buyers Passenger Side Torosion Spring - 3024913
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Torsion Spring has 15-coil torsion. It is 5/8 inch and has a 3,900 lb rating. .
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/5 in |
| Width | 11 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Description | Passenger Side Torosion Spring |
| Color | Silver |
| Manufacturers Part Number | 3024913 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |