x

Take 15% off your entire order!

Offer applied at checkout

Lockable Laminated Wall Cabinet, 36"W x 15"D x 36"H, Natural

Lockable Laminated Wall Cabinet, 36"W x 15"D x 36"H, Natural

Item #: WBB693229

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$424.00 up to 24% OFF

Price: $321.95

Save $16.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lockable Laminated Wall Cabinet, 36"W x 15"D x 36"H, Natural

This is a fully assembled hang on the wall cabinet. Includes two shelves and easy to lock set of doors. Made in the USA. 90 lbs. 36" wide x 36" high x 15" deep which is the typical size of a kitchen cabinet. Truck NH. Green Guard Certified. Includes a limited lifetime warranty.

  • BRAND Whitney Brothers
  • MANUFACTURERS PART NUMBER WB3535
  • WIDTH INCHES 36
  • DEPTH INCHES 15
  • HEIGHT INCHES 36
  • ASSEMBLY Assembled
  • CONSTRUCTION Birch Laminate
  • FIXED SHELVES 2
  • SHELF QUANTITY 3
  • LIMITED WARRANTY Limited Lifetime
  • APPROVAL/REGULATIONS GreenGuard Certified
  • COLOR FAMILY Tan
  • COLOR FINISH Natural
  • COMPARTMENTS 3
  • DOOR QUANTITY 2
  • PACKAGE QUANTITY 1
  • STYLE Wall Mount
  • WEIGHT LBS 90
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockable Laminated Wall Cabinet, 36"W x 15"D x 36"H, Natural

Lockable Laminated Wall Cabinet, 36"W x 15"D x 36"H, Natural

Item #: WBB693229

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant