Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB799150BL

Global Industrial™ Locker Corner Slope Top Kit, 18", Blue

Product Description
✓ Closes the gap created when a set of lockers meet at a 90° angle
✓ Provides a seamless transition and cohesive look
✓ Durable steel construction with blue powder coat finish

Prevent dust buildup and items from falling into the corner gap with this 18" Global Industrial™ Corner Slope Top Kit. Constructed from durable steel with a blue powder coat finish, this kit creates a cohesive appearance by closing the gap created between two sets of lockers that are arranged at a 90° angle. This kit includes 2 side panels that mount easily to front slope tops (sold separately) with the included hardware and is ideal for use in schools, locker rooms, and more. Limited 1-Year Warranty.

  • Kit includes 2 side panels
  • Compatible with Global Industrial™ Blue Steel Lockers
  • Units can only be installed on lockers with front slope tops (sold separately)
  • PRICE
    $9.90

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18 in
    Depth20-3/16 in
    Height13/16 in
    Weight3 lbs

    Product Details

    TypeCorner Slope Top
    ColorBlue
    Accessory TypeLocker Accessories
    MaterialSteel
    Construction TypeUnassembled
    Package Quantity2
    Manufacturers Part Number799150BL
    BrandGlobal Industrial

    Warranty

    Warranty1 yr